Elctrcl Silicone Lubrcnt, Aerosol, 16 oz

CRC| Zoro #: G0632432| Mfr #: 02094

$7.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clear
Min. Operating Temp.: -40 Degrees F
Container Size: 16 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632432 Mfr #: 02094
Color: clearMin. Operating Temp.: -40 Degrees F
Container Size: 16 oz.Specific Gravity: 0.66
Max. Operating Temp.: 400 Degrees FVOC Content: 97%
Item: Green Environmental Attribute: RoHS Compliant
Flash Point: 0 Degrees FContainer Type: Aerosol can
Chemical Base: SiliconeNet Weight: 10 oz.
Standards: NSF Registered 017221, Category Code H1Lubricant Additives: Silicone
Country of Origin (subject to change): United States

Description

Silicone Lubricant, Electrical, Size 16 oz, Size/Net Weight 10 oz, Temp Range -40 to 400 F F, Flash Point Less Than 0 F, VOC Content 649.9 g/L, Specific Gravity 0.6694, Film Type Dry, Dielectric Strength 350 Volts/Mil, Hydrocarbon Propellant, Colorless, Odorless, Non-Staining, Non-Hardening,, Recommended for Lubricating, Waterproofing, and Protecting All Types of Components Found in Electrical Applications, Silicone Base, NSF H1

Restrictions and Compliance

*3: Hazardous material

Reviews