Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CRC 18 oz. Aerosol Can, Electric Parts Cleaner

  • Zoro #: G1999770
  • Mfr #: 02115

$30.35

  • Contains: HFC/DCE
  • Item - Contact Cleaners: Electrical Cleaner Degreaser
  • VOC Content: 42.4 %
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Crc #02115 Specifications

  • Zoro #: G1999770
  • Mfr #: 02115
Contains: HFC/DCE Item - Contact Cleaners: Electrical Cleaner Degreaser
VOC Content: 42.4 % Net Weight: 18 oz.
Size: 20 oz. Flash Point: 0 Degrees F
Item: Electrical Cleaner Degreaser Container Type: Aerosol Can
Cleaner Container Type: Aerosol Can Degreaser Container Size: 18 oz.
Includes Chemical: None Cleaner Form: Liquid
Fragrance: Unscented Cleaner Container Size: 18 oz.
Nonflammable: Yes Container Type: Aerosol can
Cleaner Chemical Product Grouping: Contact Cleaners Standards: RoHS Compliant, NSF K2 Registered, SNAP Approved
Primary Chemical: None Dielectric Strength: 39,000V
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Cleaner Degreaser, Nonflammable Yes, Standards RoHS Compliant, NSF K2 Registered, SNAP Approved, Dielectric Strength 39,000V, Cleaner Container Type Aerosol Can, Cleaner Container Size 18 oz., Chemical Series No Series, Chemicals For Use On Hard Nonporous Surfaces, Fragrance Unscented, Cleaner NSF Rating K2, Cleaner Form Liquid, Primary Chemical None, Flash Point 0 Degrees F, VOC Content 42.4 Percent, Contains Hfc/Dce, Electrical Cleaner

Technical Guides

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Crc #02115