BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Emissions Test Formula Additive, For Gasoline Engines, 12 oz

CRC| Zoro #: G1879491| Mfr #: 05063

$9.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Freezing Point (F): -VOC Content: 47
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879491 Mfr #: 05063
Includes: -Freezing Point (F): -
VOC Content: 47Dissolves: Fuel System Contaminants
For Use With: Gasoline EnginesContainer Size: 12 oz.
Item: Emissions Test FormulaBoiling Point (F): 320
Type: -Application: -
Standards: -Country of Origin (subject to change): United States

Description

Additive Guaranteed To Pass(R) Emissions Test Formula, Container Size 12 oz Bottle, Boiling Point 320 F, VOC Content 47, Dissolves Fuel System Contaminants, For Use With Gasoline Engines

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews