Crc
Food Grade Machine Oil, 16 Oz.
- Zoro #: G0267172
- Mfr #: 03081
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.00
Crc #03081 Specifications
- Zoro #: G0267172
- Mfr #: 03081
- Item: Machine Oil
- NSF Rating: H1 Food Grade
- Container Size: 16 oz
- Lubricant NSF Rating: H1 Food Grade
- Timken OK Load: Not Specified
- SAE Grade: Not Specified
- Standards: NSF Registration 017392, Category Code H1
- Min. Operating Temp.: 32 Degrees F
- Item - Machine Oils: Machine Oil
- Container Style: Aerosol
- Specific Gravity: 0.815
- ISO Viscosity Grade: Not Specified
- Viscosity Index: N/a
- Four-Ball Wear: Not Determined
- Max. Operating Temp.: 300 Degrees F
- Flash Point: 200 Degrees F
- Application: Food Grade General Purpose Lubricant for Use on Food Processing Equipment
- Base Oil: Mineral
- Color: Clear
- Container Type: Aerosol can
- Green Environmental Attribute: RoHS 2011/65/EU Compliant
- VOC Content: 0
- Country of Origin (subject to change): United States
Description
Machine Oil, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Mineral, Container Size 16 oz, NSF Rating H1 Food Grade, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 300 Degrees F, Flash Point 200 Degrees F, Container Style Aerosol, Color Clear, Timken OK Load Not Specified, Standards NSF Registration 017392, Category Code H1, Application Food Grade General Purpose Lubricant for Use on Food Processing Equipment, Specific Gravity 0.815
Restrictions and Compliance
- Hazardous material
Reviews of Crc #03081
Explore more
- CRC Penetranting Oil, Food Grade, 1 Gal. 03087
- CRC Food Grade Penetrating Oil, 11 Wt Oz 3086
- CRC 16 oz. White Food Grade Grease Aerosol can 03038
- CRC Silicone Mold Release, Food Grade, 16 oz. 03301
- CRC 14 oz. White Food Grade Grease Cartridge SL35600
- CRC Food Grade Penetrating Oil, Aerosol, 11 Oz. 03086
- SUPER LUBE Silicone Food Grade, Aerosol, 11 Oz. 91110
- LUBRIPLATE Fgl-0, ¼ Drum, H-1/Food Grade White Grease For Auto Lube Greasing Systems L0230-039
- LUBRIPLATE Fgl-2, Drum, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing L0232-040
- LUBRIPLATE Syncool Fg, 5 Gal. Pail, H-1/Food Grade Synthetic Pge Fluid For Rotary Air Comps - Biodegradable L0963-060
- KRYTOX 2 oz Anti-Corrosion Grease Tube White GPL-223
- Crc Food Grade Lubricants