KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Food Grade White Grease, 16 oz, Net 10 oz

CRC| Zoro #: G1652551| Mfr #: 03038

$9.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grease Color: White
NLGI Grade: 2
Min. Operating Temp.: 0 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652551 Mfr #: 03038
Grease Color: WhiteNLGI Grade: 2
Min. Operating Temp.: 0 Degrees FBase Oil: Mineral
Container Size: 16 oz.Specific Gravity: 0.68
Max. Operating Temp.: 450 Degrees FTimken OK Load: 40 lb.
Dropping Point: 500 Degrees FApplication: Use By Bakeries, Bottlers, Breweries, Canneries, Dairies, Meat, Poultry Processors, Pharmaceutical Manufacturers for Use on Ovens, Dryers, Valves, Pumps, Conveyors, Wire Ropes, Hoists, Rollers, Slide Bearings, O Rings
Flash Point: 20 Degrees FGrease Container: Aerosol Can
Four-Ball Wear: Not SpecifiedStandards: NSF Registered, Category Code H-1
Lubricant Additives: ZincCountry of Origin (subject to change): United States

Description

Food Grade White Grease, Aerosol, 16 oz, Size/Net Weight 10 oz, NLGI Grade 2, Color White, Temp Range 0 to 450 F, Dropping Point 475 F, Polymer Base, Film Type Semi Solid to Solid Grease, Specific Gravity 0.9, For Use By Bakeries, Bottlers, Breweries, Canneries, Dairies, Meat and Poultry Processors and Pharmaceutical Manufacturers For Use On Ovens, Dryers, Valves, Pumps, Conveyors, Wire Ropes, Hoists, Rollers, Slide Bearings and O-rings, Standards NSF H1 Registered

Restrictions and Compliance

*3: Hazardous material

Reviews