Fuel Injector Cleaner, Anti-Gel, Diesel

CRC| Zoro #: G1077124| Mfr #: 5425

$177.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1077124 Mfr #: 5425
Boiling Point (F): 320Application: -
Item: Fuel Injector Cleaner Plus w/Anti-GelIncludes: -
Freezing Point (F): -VOC Content: 58.07
Dissolves: Gelled Fuel and SludgeStandards: -
Container Size: 5 gal.Type: Anti-Gel
Country of Origin (subject to change): United States

Product Description

Fuel Injector Cleaner, Anti-Gel, Container Size 5 Gallon Pail, Boiling Point 320 F, VOC Content 58.07, Dissolves Gelled Fuel and Sludge, For Use With Diesel Engines

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.