KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Glass Cleaner, 20 oz.

CRC| Zoro #: G1395195| Mfr #: 14412

$3.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Net Weight: 18 oz.
Container Type: Aerosol can
Contains: Ammonia
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395195 Mfr #: 14412
Net Weight: 18 oz.Container Type: Aerosol can
Contains: AmmoniaFor Use On: Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
Case Quantity: 12Size: 20 oz.
Fragrance: AmmoniaItem: Glass Cleaner
Standards: NSF C1Country of Origin (subject to change): United States

Description

Glass Cleaner, 20 oz., Net Weight 18 oz., Contains Ammonia, For Use On Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car, Fragrance Ammonia, Container Type Aerosol Can, Standards NSF C1

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews