KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Glass Cleaner, 32 oz.

CRC| Zoro #: G1935367| Mfr #: 14411

$7.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Trigger Spray Bottle
Contains: Ammonia
For Use On: Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935367 Mfr #: 14411
Container Type: Trigger Spray BottleContains: Ammonia
For Use On: Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, CarCase Quantity: 12
Size: 32 oz.Fragrance: odorless
Item: Glass CleanerStandards: NSF C1
Country of Origin (subject to change): United States

Description

Glass Cleaner, 32 oz., Contains Ammonia, For Use On Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car, Fragrance Odorless, Container Type Trigger Spray Bottle, Standards NSF C1

Reviews