Graphite Dry Film Lubrcnt, Aerosol, 16 oz.

CRC| Zoro #: G0965221| Mfr #: 03094

$6.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Graphite Lubricant
Chemical Base: Dry Film
Green Environmental Attribute: RoHS Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0965221 Mfr #: 03094
Item: Graphite LubricantChemical Base: Dry Film
Green Environmental Attribute: RoHS CompliantSpecific Gravity: 0.66
Flash Point: -20 Degrees FNet Weight: 10 oz.
Lubricant Additives: GraphiteMax. Operating Temp.: 850 Degrees F
Container Type: Aerosol canVOC Content: 98.8%
Sub-Category: Dry LubricantsLubricant NSF Rating: Not Rated
Container Size: 10 oz.Color: Black
Country of Origin (subject to change): United States

Description

Dry Graphite Lube, Container Type Aerosol Can, Size 16 oz., Temp. Range Up to 850 Degrees F, Flash Point Less Than 0 Degrees F, VOC Content 99 Percent, Specific Gravity 0.66, Film Type Dry, Hydrocarbon Propellant, Dark Gray , Lower Friction Prevents Galling, Fast Drying, Resists Dirt, Sdust and Oil Build Up, For Use Where Petroleum Products Must Be Avoided, on Gaskets, Transfer Belts and Conveyor Belts as a Assembly Lube on Motors and Plant Machinery

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews