BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

High Performance Lubricant, Aerosol, 11 oz

CRC| Zoro #: G0361173| Mfr #: 03045

$7.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Aerosol can
Standards: NSF Registered 017403, Category Code H2
Specific Gravity: 0.86
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0361173 Mfr #: 03045
Container Type: Aerosol canStandards: NSF Registered 017403, Category Code H2
Specific Gravity: 0.86Green Environmental Attribute: RoHS Compliant
Chemical Base: Mineral OilMax. Operating Temp.: 300 Degrees F
VOC Content: 23.9%Color: Amber
Lubricant Additives: PTFESub-Category: Food Safe Lubricants
Net Weight: 11 oz.Green Certification or Other Recognition: USDA Certified Biobased Product
Container Size: 16 oz.Min. Operating Temp.: -40 Degrees F
Flash Point: 20 Degrees FCountry of Origin (subject to change): United States

Description

Industrial Lubricant, Container Type Aerosol Can, Size 16 oz., Temp. Range Up to 300 Degrees F, Flash Point less Than 20 Degrees F, VOC Content 363 g/L, Specific Gravity 0.81, Film Type Wet, Low Viscosity, Hydrocarbon Propellant, Contains PTFE Additive, High Surface Tension, Extreme Pressure Additive, Bearings, Gears, Motors, Chains, Cables, Rollers, Guide Bars, Pulleys, Ball Joints, Doors, Taps, Dies, Pistons, Handling Equipment, Conveyors, Hoists, Lifts, Petroleum Base, NSF H2

Restrictions and Compliance

*3: Hazardous material

Reviews