KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

High Temp Film, Water Resistant, 9oz

CRC| Zoro #: G1485242| Mfr #: 05017

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Size: 12 oz.
Grease Container: Aerosol Can
Four-Ball Wear: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485242 Mfr #: 05017
Container Size: 12 oz.Grease Container: Aerosol Can
Four-Ball Wear: Not SpecifiedApplication: Backing Plates, Brake Pad Contact Points, Disc Brake Pads
Timken OK Load: Not SpecifiedItem: High Temperature Grease
Specific Gravity: 0.770 to 0.780Grease Color: Red
Flash Point: 20 Degrees FDropping Point: Not Specified
Lubricant NSF Rating: Not RatedMax. Operating Temp.: N/A
Country of Origin (subject to change): United States

Description

High Temperature Film, Water Resistant, 12 oz Aerosol Can, Net Weight 9 oz., Color Red, Flash Point Less Than 0 F

Restrictions and Compliance

*3: Hazardous material

Reviews