High Temperature Disc Brake Grease, 14 oz

CRC| Zoro #: G1042544| Mfr #: SL3161

$5.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Viscosity Index: 70NLGI Grade: 2Container Size: 14 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042544 Mfr #: SL3161
Viscosity Index: 70NLGI Grade: 2
Container Size: 14 oz.ISO Viscosity Grade: 205
Application: Automotive Applications, Ball Joints, Bearings, Chassis Points, Construction Ball, Roller Bearings, Conveyor Bearings, Disc Brake Systems, Farm Equipment, Guides, Mining Applications, Press Rolls, Roller Bearings, Slides, Wheel BearingsLubricant NSF Rating: Not Rated
Standards: -Dropping Point: 500 Degrees F
Item: High Tempereature Bearing GreaseBase Oil: Mineral
Timken OK Load: 60 lb.Grease Color: Gray
Four-Ball Wear: 0.75mmGrease Thickener: Aluminum Complex
Grease Container: CanMin. Operating Temp.: 0 Degrees F
Specific Gravity: 0.9Flash Point: 450 Degrees F
Max. Operating Temp.: 325 Degrees FCountry of Origin (subject to change): United States

Description

High Tempereature Bearing Grease, NLGI Grade 2, Container Size 14 oz., Base Oil Mineral, Grease Container Can, Lubricant NSF Rating Not Rated, Grease Thickener Aluminum Complex, Grease Color Gray, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 325 Degrees F, ISO Viscosity Grade 205, Viscosity Index 70, Flash Point 450 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear 0.75mm, Specific Gravity 0.9, Timken OK Load 60 lb., Standards -

Reviews