Crc

Insect Repellent, Liquid Spray, 4 oz.

Crc Insect Repellent, Liquid Spray, 4 oz. 14888
Hover or click to zoom Tap to zoom
  • Size: 4 oz
  • Form: Liquid Spray
  • Item: Insect Repellent
  • Active Ingredients: Picaridin
  • Dilution Ratio: Ready to Use
  • Indoor/Outdoor Usage: Outdoor Only
  • Standards: RoHS Compliant
  • Targeted Insects: Mosquitoes, Ticks
See full product details
$15.14

Must order in multiples of 12

Orders over $75 ship free.

Subtotal: $181.68

Crc #14888 Specifications

  • Size: 4 oz
  • Form: Liquid Spray
  • Item: Insect Repellent
  • Active Ingredients: Picaridin
  • Dilution Ratio: Ready to Use
  • Indoor/Outdoor Usage: Outdoor Only
  • Standards: RoHS Compliant
  • Targeted Insects: Mosquitoes, Ticks
  • DEET Concentration: DEET-Free
  • Country of Origin (subject to change): United States

Description

Insect Repellent, Insect Control Type Repels, Flying and Crawling, Targeted Insects Mosquitoes, Ticks, Form Liquid Spray, Size 4 oz, Active Ingredients Picaridin, DEET Concentration DEET-Free, Outdoor Only, Standards RoHS Compliant, Dilution Ratio Ready to Use

Reviews of Crc #14888