Parts Washer, 25g Tank

CRC| Zoro #: G1568865| Mfr #: 14145

$3,702.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1568865 Mfr #: 14145
Work Light: -Item: Parts Washer
Output Frequency (Hertz): -Overall Width (In.): 26-1/2
Heater Type: 1000 Watt Dispersed IncoloyType: -
Overall Length (In.): 42Overall Height (In.): 49
Voltage: -Construction: -
For Use With: -Tank Width (In.): 28
Drum Capacity (Gal.): -Load Capacity (Lb.): -
Nominal Tank Depth (In.): 8Standards: -
Tank Height (In.): 8Filtration: User Changeable
Tank Length (In.): 17Pump Size: 1/125 HP, 170 GPH @1 Ft
Includes: -Temp. Range (F): -
Tank Capacity: 25 gal.Resists: -
Output Watts: -Country of Origin (subject to change): United States

Product Description

Parts Washer, Tank Capacity 25 Gal, Overall Depth 26 1/2 In, Overall Width 32 In, Overall Height 36 In, Nominal Tank Depth 8 In, Tank Width 28 In, Tank Height 8 In, Material 1/4 In Plastic, 115 VAC @60Hz, Reduces Grease, Grime, Varnish, Oil and Other Industrial Soils, Contains No VOCs, Class I or II ODCs, pH Neutral, Pump Size 1/125 HP, 170 GPH @1 Ft, Heater Type 1000 Watt Dispersed Incoloy, User Changeable Filtration, Features Low Fluid, System Ready And Continuous Fluid Flow Indicators
Save 15%. Sign up for Z-mail.