20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

Remover, Gasket, 16 Oz, Net 12 oz

CRC| Zoro #: G0920376| Mfr #: 03017

$8.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920376 Mfr #: 03017
Item: Gasket RemoverNet Weight (Oz.): 12 oz.
Base: SolventMethylene Chloride: No
Application: Removes Baked on Fiber Gaskets, Gasket Adhesives and Sealants, Excellent on Paint, VarnishSize: 16 oz.
Standards: NSF C3 RegisteredContainer Type: Aersol Can
Features: Solvent-Based; No Methylene ChlorideCountry of Origin (subject to change): United States

Description

Gasket Remover, Size 16 oz., Net Weight (Oz.) 12 oz., Container Type Aersol Type, Solvent, Removes Baked on Fiber Gaskets, Gasket Adhesives and Sealants, Excellent on Paint, Varnish, Methylene Chloride No, NSF C3, Features Solvent-Based; No Methylene Chloride

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews