Crc
RTV Silicone Sealant, 6.5 oz, Black, Temp Range -30 to 450 Degrees F
Mfr # 14072
Zoro # G1936921
Sold in multiples of 12 for $405.00
$405.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sealing, Bonding, Protection and Waterproofing in HVAC, Electrical, Construction, Metal Working
- Size 6.5 oz
- Substrates Adheres to Most Materials used in Industrial, Electrical, Metalworking and Construction Industries.
- Temp. Range -30 to 450 Degrees F
- For Use On Filling Gaps Between Mating Parts, Gearboxes, Pumps, Motors and for General Gasket Sealing
Explore More Products
- CRC RTV Silicone Sealant, 6.5 oz, Blue, Temp Range -60 to 450 Degrees F 14057
- CRC Sealant, 10.1 oz, Cartridge, Clear, Polydimethylsiloxane Base 14083
- CRC RTV SILICONE SEALANT 7.25OZ BLUE 14057
- CRC RTV Silicone Sealant - White, 10.1 Fl Oz, 10.1 fl oz., White, Temp Range -70 to 400 Degrees F 14074
- ACROVYN Caulk, Cappuccino CAULK479
- NOVAGARD SOLUTIONS Novagard 02-MX001460 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Sandstone 02-MX001460
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Brown, Acrylic Polymer Base 70798-18418
- POLYMERSHAPES 2.8 OZ SILICONE CAULK GE28
- DAP Alex Flex Antique White Acrylic Latex Molding and Trim Sealant 10.1 oz 7079811456
- IMPERIAL SUPPLIES Sealant, White, 24 PK 7643
- 3M Non-Shrinking Gasket Sealant, 3 oz, White, Temp Range -40 to 190 Degrees F 05220
- Crc Caulks & Sealants