SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

RTV Silicone Sealant, 6.5 oz., Red

CRC| Zoro #: G0738857| Mfr #: 14059

$25.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedBegins to Harden: 10 min.Size: 6.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738857 Mfr #: 14059
Color: RedBegins to Harden: 10 min.
Size: 6.5 oz.Application: Sealing, bonding, protection & waterproofing in HVAC, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing
Full Cure: 24 hr.Item: RTV Silicone Sealant
Green Environmental Attribute: RoHS CompliantType: High Temp., Low Odor
Substrates: Adheres to Most Materials used in Industrial, Electrical, Metalworking and Construction Industries.Temp. Range: -80 to 500 Degrees F
Characteristics: Chemically Stable After Exposure to The ElementsSpecific Gravity: 1.39
Standards: TT-S-001543A Class A, TT-S-0230C Type 2 Class A, ASTM C920, MIL-A-46106BCountry of Origin (subject to change): United States

Description

RTV Silicone Sealant, High Temp., Low Odor, 6.5 oz., Red, Temp. Range -80 to 500 Degrees F, Specific Gravity 1.39, Full Cure 24 hr., Begins to Harden 10 min., Substrates Adheres to Most Materials used in Industrial, Electrical, Metalworking and Construction Industries., Chemically Stable After Exposure to The Elements

Restrictions and Compliance

*3: Hazardous material

Reviews