SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

RTV Silicone Sealant, 6.5 oz., White

CRC| Zoro #: G2318872| Mfr #: 14056

$23.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBegins to Harden: 10 min.Size: 6.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318872 Mfr #: 14056
Color: WhiteBegins to Harden: 10 min.
Size: 6.5 oz.Application: Sealing, bonding, protection & waterproofing in HVAC, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing
Full Cure: 24 hr.Item: RTV Silicone Sealant
Green Environmental Attribute: RoHS CompliantType: High Moisture Resistance, Indoor/Outdoor
Substrates: Adheres to Most Materials used in Industrial, Electrical, Metalworking and Construction Industries.Temp. Range: -76 to 400 Degrees F
Characteristics: Chemically Stable After Exposure to The ElementsSpecific Gravity: 1.04
Standards: TT-S-001543A Class B, TT-S-00230C Type 2 Class B, Mil-A-46106 Type 1, ASTM C 920, FDA Regulation 21 CFR 175.105Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, High Moisture Resistance, Indoor/Outdoor, 6.5 oz., White, Temp. Range -76 to 400 Degrees F, Specific Gravity 1.04, Full Cure 24 hr., Begins to Harden 10 min., Substrates Adheres to Most Materials used in Industrial, Electrical, Metalworking and Construction Industries., Chemically Stable After Exposure to The Elements

Restrictions and Compliance

*3: Hazardous material

Reviews