Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Sludge Sediment Remover, 5 Gal Pail, For Diesel

CRC| Zoro #: G1071043| Mfr #: 05558

$150.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: -Freezing Point (F): -Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071043 Mfr #: 05558
Application: -Freezing Point (F): -
Type: -Dissolves: Fuel Sludge and Sediment
Item: Sludge Sediment RemoverFor Use With: Diesel Engines
Includes: -Standards: -
Container Size: 5 gal.VOC Content: 45.35
Boiling Point (F): 320Country of Origin (subject to change): United States

Description

Sludge Sediment Remover, Container Size 5 Gallon Pail, Boiling Point 320 F, VOC Content 45.35, Dissolves Fuel Sludge and Sediment, For Use With Diesel Engines

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews