Universal 2 Cycle Oil, 15 oz

CRC| Zoro #: G1911332| Mfr #: SL2261

$5.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1911332 Mfr #: SL2261
Timken OK Load: Not SpecifiedFour-Ball Wear: Not Specified
SAE Grade: Not SpecifiedViscosity @ 100C: Not Specified
Flash Point: 151 Degrees FItem: 2-Cycle Oil
Dropping Point: Not SpecifiedSize: 15 oz.
ISO Viscosity Grade: Not SpecifiedApplication: For Power Equipment Engines 25 Horsepower or Less
Color: BlueSpecific Gravity: 0.883
Viscosity @ 40C: Not SpecifiedContainer Type: Bottle
Base: Petroleum OilTemp. Range: -
Country of Origin (subject to change): United States

Product Description

2-Cycle Oil, Petroleum Oil Base, Size 15 oz., Container Type Bottle, SAE Grade Not Specified, ISO Viscosity Grade Not Specified, Color Blue, Temp. Range -, Flash Point 151 Degrees F, Dropping Point Not Specified, Specific Gravity 0.883, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified, Application For Power Equipment Engines 25 Horsepower or Less

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.