Road to Safety/6S Poster 22in x 28in, +Poster Hanger

  • Mfr # PSTR-1016-PH

  • Zoro # G015072846


product price:  $43.89
/ea

Key Features

Height
28 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSTR-1016-PH
Zoro #
G015072846
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in

Details

Item
Poster

Description

Place this poster in multiple conspicuous locations to remind employees of the importance of 6S and Safety. Safety is often times referred to as the Sixth s, as a safe work environment is a benefit of an organized facility. Plastic poster hangers and UV lamination options are available.


  • Poster is 22" W x 28” H
  • High resolution printing
  • Add the UV coating for bright or outdoor poster placements
  • Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.