Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Holiday Lights in Chalk Border, 35 Feet Per Pack, PK6

  • Zoro #: G4853417
  • Mfr #: 6808
$26.48 ($4.41/unit)
  • Material: Paper
  • Recommended Grade: Grade PK-8
  • Includes: 72 strips
See full product details
Orders over $75 ship free.

Creative Teaching Press #6808 Specifications

  • Zoro #: G4853417
  • Mfr #: 6808
Material: Paper Recommended Grade: Grade PK-8
Includes: 72 strips Recommended Age: 4-14 Years
Color: Multi Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Add pizzazz to bulletin boards, doors, and common areas with our colorful Holiday Lights border. This border features a string of festive, glowing, chalk lights that is perfect for holiday and seasonal decorating. Great for Christmas parties and displays. Borders are not just for bulletin boards, use these as edgers and trimmers to add style and organization to your designer classroom. Measures 2.75" wide. Each pack includes 35 feet. Sold as 6 packs for a total of 210 feet of border.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Creative Teaching Press #6808