Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Bristle Easel Brush, 1in Wide, PK18

  • Zoro #: G4858265
  • Mfr #: PAC5938
$24.76 ($1.38/unit)
  • Material: Wood, Metal, Bristles
  • Includes: 18 paintbrushes
  • Recommended Grade: Grade PK+
See full product details
Orders over $75 ship free.

Creativity Street #PAC5938 Specifications

  • Zoro #: G4858265
  • Mfr #: PAC5938
Material: Wood, Metal, Bristles Includes: 18 paintbrushes
Recommended Grade: Grade PK+ Recommended Age: 4+ Years
Color: Natural Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Perfect for use with all types of tempera paints. Each brush has a long, natural hardwood handle, aluminum seamless ferrule and natural black hog bristle that are flat and 1" in width. 6 brushes per pack. Sold as 3 packs for a total of 18 brushes.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Creativity Street #PAC5938