Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Crepe Paper, Orange, 20in x 7.5ft, PK12

  • Zoro #: G4855456
  • Mfr #: PAC10130
$17.60 ($1.47/unit)
  • Recommended Age: 5+ Years
  • Color: Orange
  • Recommended Grade: Grade K+
See full product details
Orders over $75 ship free.

Creativity Street #PAC10130 Specifications

  • Zoro #: G4855456
  • Mfr #: PAC10130
Recommended Age: 5+ Years Color: Orange
Recommended Grade: Grade K+ Material: Crepe Paper
Includes: 12 crepe paper folds (sheets) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our Creativity Street® Crepe line offers a full range of fade-resistant and bleed-resistant colors to make art projects, classroom decorations, flowers, and much more! This paper is also flame resistant! Each fold measures 20" wide x 7.5' long. 1 fold per pack. Sold as a pack of 12 folds.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Creativity Street #PAC10130