Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Glitter Glue Pens, 6 Colors Assorted Bright Hues, PK36

  • Zoro #: G4855806
  • Mfr #: PAC3370
$23.51 ($0.65/unit)
  • Includes: 36 glitter glue pens
  • Recommended Age: 4-11 Years
  • Color: 6 Colors Assorted Bright Hues
See full product details
Orders over $75 ship free.

Creativity Street #PAC3370 Specifications

  • Zoro #: G4855806
  • Mfr #: PAC3370
Includes: 36 glitter glue pens Recommended Age: 4-11 Years
Color: 6 Colors Assorted Bright Hues Material: Glue, Glitter
Recommended Grade: Grade PK-5 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

A neater way to decorate with glitter – all the pizazz and sparkle without all the mess. Easy-to-handle, resealable 0.34 fl. oz./10 cc tubes dispense non-toxic glue with fun, sparkling accents. Great for collage and paper decorations. Use on greeting cards, scrapbooking, banners, posters, signs, and other projects. Each pack includes 6 pens. Sold as 6 packs for a total of 36 pens.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Creativity Street #PAC3370