Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Natural Wood Craft Sticks, Geometric Shapes, PK108

  • Zoro #: G4856969
  • Mfr #: PAC3629-02
$30.31 ($0.28/unit)
  • Color: Natural Wood
  • Weight:
  • Features:
See full product details
Orders over $75 ship free.

Creativity Street #PAC3629-02 Specifications

  • Zoro #: G4856969
  • Mfr #: PAC3629-02
Color: Natural Wood Weight:
Features: Inside Diameter:
Application: Overall Width:
Depth: Material: Wood
Height: Capacity:
Length: Overall Height:
Outside Diameter: Recommended Grade: Grade PK-3
Thickness: Includes: 108 pieces
Size: Voltage:
Width: Standards:
Choking Hazard: For Use With:
Finish: Recommended Age: 4-9 Years
Overall Length: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Large Geometric Shaped Wood Craft Sticks include star, heart and circle designs. Each package has equal quantities of each design. These craft sticks range from 5-1/4" to 6-1/4" tall. Use our Creativity Street craft embellishments to decorate! Each pack includes 36 pieces. Sold as 3 packs for a total of 108 craft sticks.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Creativity Street #PAC3629-02