Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

WonderFoam® Alphabet Block Sticker Box, PK1272

  • Zoro #: G4857300
  • Mfr #: PAC4442
$31.13 ($0.02/unit)
  • Recommended Grade: Grade PK+
  • Recommended Age: 4+ Years
  • Color: Multi
See full product details
Orders over $75 ship free.

Creativity Street #PAC4442 Specifications

  • Zoro #: G4857300
  • Mfr #: PAC4442
Recommended Grade: Grade PK+ Recommended Age: 4+ Years
Color: Multi Material: Foam, Adhesive
Includes: 1272 pieces Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

1" tall foam pieces are designed to look like alphabet wood blocks and feature bright capital letters. Reusable plastic storage box holds 212 pieces. Sold as 6 packs for a total of 1272 stickers.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Creativity Street #PAC4442