Shop Alternate Products
This Product is Discontinued
Cree
Canopy Light, 5700K, 8000L, Drop Lens (Discontinued)
Mfr # CPY250-B-DM-D-A-UL-WH-57K
Zoro # G5245807
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 15"
- Standards 6kV Surge Suppression Protection Tested in Accordance with IEEE/ANSI C62.41.2, cULus Listed for Wet Locations, Luminaire and Finish Endurance Tested to Withstand 5,000 Hours of Elevated Ambient Salt Fog Conditions as defined in ASTM Standard B 117, Meets Buy American Requirements within ARRA, Product Qualified on the DesignLights Consortium Qualified Products List Exceptions Apply
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
- Housing Color White