Cree
LED High Bay Fixture, 27200 lm, 189W, 5000K
Mfr # KBL-B-UV-24L-50K-8-UL-10V
Zoro # G5535140
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height Variable Mounting Height
- Lighting Technology LED
- Lumens 24,000 lm
- Light Distribution General
- Fixture Voltage 120 to 277
Explore More Products
- CREE LED High Bay Fixture, 27200 lm, 189W, 5000K KBL-B-UV-24L-50K-8-UH-10V
- CREE LED High Bay Fixture, 27200 lm, 142W, 5000K KBL-B-UV-18L-50K-8-UH-10V
- NUVO Fixture, LED, Hi-Bay, 110W, 4000K, 15297L, 120V-277V, White 65/641
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 5K ASD-WHB-4D9050HE
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 19680 lm JEBL 18L 50K 80CRI WH
- SUPERIOR ELECTRIC 100W Bay light with Mount Bracket IP65, 120 Degree Beam Angle SE-LED100WBL
- AMERTAC Rope Light Kit Led 6' LROPE6W
- COLUMBIA LIGHTING Highbay Lighting Fixture, 16" L UTB-AL16
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES LSL-6FT-60W-MCT-D
- LIGHT EFFICIENT DESIGN HID LED, 150 W, Mogul Screw (EX39) LED-8130M40D
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze 62/1583
- Cree LED Bay Lights