Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Area Luminaire, 130W, 4000K, Silver

  • Zoro #: G0128832
  • Mfr #: OSQ-A-NM-5ME-K-40K-UL-SV

$1,049.57

  • Light Distribution Shape: Type V
  • Watts: 130W
  • Item: Parking Lot Light Fixture
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-5ME-K-40K-UL-SV Specifications

  • Zoro #: G0128832
  • Mfr #: OSQ-A-NM-5ME-K-40K-UL-SV
Light Distribution Shape: Type V Watts: 130W
Item: Parking Lot Light Fixture CRI: 70
Socket Type: None Color Temp.: 4000K
Lighting Technology: LED Fixture Housing Material: Die-Cast Aluminum
Solar Powered: No Fixture Width: 19"
Standards: UL Color Rendering Index: 70
Lumens Per Watt: 126.1 Max. Fixture Wattage: 130.0
Housing Finish: Silver Color Temperature: 4000K
Housing Material: Cast Aluminum Light Distribution: Type V Medium
Lumens: 15,999 lm Fixture Length: 25"
Fixture Voltage: 120 to 277V Fixture Rated Life: 50,000 hr.
Warranty: 10 yr. LED Replacement For: 400W HID
Fixture Height: 3-13/16" Fixture Housing Color: Silver
Bulb Technology: LED Voltage: 120 to 277VAC
Mounting: No Mount Light Distribution - Roadway and Area Fixtures: Type V Medium
Rated Life: 50,000 hr. Width: 19"
Height: 3-13/16" Mount Type: No Mount
Light Technology: LED Fixture Wattage: 130W
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LED Area Luminaire

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-5ME-K-40K-UL-SV