Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

LED Area Luminaire, 130W, 5700K, Bronze

  • Zoro #: G0129079
  • Mfr #: OSQ-A-NM-5ME-K-57K-UL-BZ
Tap to zoom
Hover or click to zoom
$876.92
  • Color Temp.: 5700K
  • Fixture Voltage: 120 to 277V
  • LED Replacement For: 400W HID
See full product details
Out of Stock

Cree #OSQ-A-NM-5ME-K-57K-UL-BZ Specifications

  • Zoro #: G0129079
  • Mfr #: OSQ-A-NM-5ME-K-57K-UL-BZ
  • Color Temp.: 5700K
  • Fixture Voltage: 120 to 277V
  • LED Replacement For: 400W HID
  • Housing Finish: Bronze
  • Watts: 130W
  • Mounting: No Mount
  • Lumens: 16,277 lm
  • Fixture Rated Life: 50,000 hr
  • Fixture Length: 25 in
  • Fixture Height: 3 13/16 in
  • Fixture Width: 19 in
  • Light Distribution: Type V Medium
  • Lumens Per Watt: 125.2
  • Warranty: 10 yr
  • Max. Fixture Wattage: 130.0
  • Fixture Housing Material: Die-Cast Aluminum
  • Standards: UL
  • Solar Powered: No
  • Housing Material: Cast Aluminum
  • Color Temperature: 5,700 K
  • Light Distribution Shape: Type V
  • Socket Type: None
  • CRI: 70
  • Color Rendering Index: 70
  • Lighting Technology: LED
  • Item: Parking Lot Light Fixture
  • Fixture Housing Color: Bronze
  • Voltage: 120 to 277V AC
  • Width: 19 in
  • Bulb Technology: LED
  • Rated Life: 50,000 hr
  • Light Distribution - Roadway and Area Fixtures: Type V Medium
  • Height: 3 13/16 in
  • Light Technology: LED
  • Fixture Wattage: 130 W
  • Mount Type: No Mount
  • Lumens per Watt: 125.2 lm/W
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 16,277 lm, Fixture Wattage 130 W, Light Distribution Shape Type V, LED Replacement For 400W HID, Light Technology LED, Color Temperature 5,700 K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 3 13/16 in, Width 19 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens per Watt 125.2 lm/W, Socket Type None, Standards UL, Warranty 10 yr

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-5ME-K-57K-UL-BZ