Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Area Luminaire, 5700K, 130W

  • Zoro #: G0128780
  • Mfr #: OSQ-A-NM-3ME-K-57K-UL-BZ
$669.55
  • Warranty: 10 yr
  • Light Distribution: Type III Medium
  • Color Rendering Index: 70
See full product details
This item ships free.

Cree #OSQ-A-NM-3ME-K-57K-UL-BZ Specifications

  • Zoro #: G0128780
  • Mfr #: OSQ-A-NM-3ME-K-57K-UL-BZ
Warranty: 10 yr Light Distribution: Type III Medium
Color Rendering Index: 70 Max. Fixture Wattage: 130.0
Fixture Rated Life: 50,000 hr Socket Type: None
Fixture Housing Color: Bronze Fixture Width: 19 in
Light Distribution Shape: Type III Bulb Technology: LED
CRI: 70 Light Distribution - Roadway and Area Fixtures: Type III Medium
Fixture Height: 3 13/16 in Fixture Voltage: 120 to 277V
Lumens: 17,291 lm Housing Finish: Bronze
Lumens Per Watt: 133.0 Watts: 130W
LED Replacement For: 400W HID Standards: UL
Fixture Length: 25 in Housing Material: Cast Aluminum
Fixture Housing Material: Die-Cast Aluminum Item: Parking Lot Light Fixture
Lighting Technology: LED Color Temp.: 5700K
Solar Powered: No Color Temperature: 5,700 K
Rated Life: 50,000 hr Voltage: 120 to 277V AC
Height: 3 13/16 in Width: 19 in
Mounting: No Mount Mount Type: No Mount
Fixture Wattage: 130 W Light Technology: LED
Lumens per Watt: 133.0 lm/W Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 17,291 lm, Fixture Wattage 130 W, Light Distribution Shape Type III, LED Replacement For 400W HID, Light Technology LED, Color Temperature 5,700 K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 3 13/16 in, Width 19 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens per Watt 133.0 lm/W, Socket Type None, Standards UL, Warranty 10 yr

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-3ME-K-57K-UL-BZ