This Product is Discontinued
Cree
LED Area Luminaire, 85 Lumens Per Watt (Discontinued)
- Zoro #: G9197657
- Mfr #: BXSP-B-HT-5SH-B-40K-UL-SV
Hover or click to zoom Tap to zoom
Key Features
- Voltage: 120-277V AC
- Max. Fixture Wattage: 101.0
- Mounting: Horizontal Tenon
- Lighting Technology: LED
- Watts: 101
- Bulb Technology: LED
- Fixture Voltage: 120 to 277
- Description/Special Features: Cree XSP2 LED Area Luminaire, Horizontal Tenon Mount, Type V Short Optic
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Cree
- MFR #BXSP-B-HT-5SH-B-40K-UL-SV
- Zoro #G9197657
- Country of OriginUnited States
- Category Area Lights
Dimensions
Fixture Height | 4 1/2 in |
Fixture Length | 26 1/4 in |
Fixture Width | 14 1/2 in |
Width | 14 1/2 in |
Height | 4 1/2 in |
Details
Lumens | 8,555 lm |
Voltage | 120-277V AC |
Max. Fixture Wattage | 101.0 |
Mounting | Horizontal Tenon |
Lighting Technology | LED |
Watts | 101 |
Bulb Technology | LED |
Fixture Voltage | 120 to 277 |
Description/Special Features | Cree XSP2 LED Area Luminaire, Horizontal Tenon Mount, Type V Short Optic |
Warranty | 10 Years |
Housing Finish | Silver |
Fixture Housing Color | Silver |
Housing Material | Die Cast Aluminum |
Color Rendering Index | 70 |
Fixture Rated Life | 50,000 hr |
Fixture Lens Material | Acrylic |
Standards | 10kV Surge Suppression Protection Tested In Accordance with IEEE/ANSI C62.41.2, 3G Bridge and Overpass Vibration Standards, Certified to ANSI C136.31-2001, cULus Listed for Wet Locations, Luminaire and Finish Endurance Tested to withstand 5000 hr of Elevated Ambient Salt Fog Conditions As Defined In ASTM Standard B 117, Meets Buy American Requirements Within ARRA, Meets CALTrans 611 Vibration Testing |
LED Replacement For | 250W HPS/MH |
Light Distribution Shape | Type V |
Description
Parking Lot Light Fixture, Mount Type Tenon, Lumens 8,555 lm, Fixture Wattage 101 W, Light Distribution Shape Type V, LED Replacement For 250W HPS/MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 14 1/2 in, Rated Life 50,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 84.7 lm/W
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov