Skip to Main Content
customer-service Help
Cree

LED Area Luminaire, 88 Lumens Per Watt

Cree LED Area Luminaire, 88 Lumens Per Watt BXSP-B-HT-5SH-B-57K-UL-SV
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$627.99
  • Lumens: 8,911 lm
  • Voltage: 120-277V AC
  • Max. Fixture Wattage: 101.0
See full product details
Out of Stock
Total: $627.99

Cree #BXSP-B-HT-5SH-B-57K-UL-SV Specifications

  • Lumens: 8,911 lm
  • Voltage: 120-277V AC
  • Max. Fixture Wattage: 101.0
  • Mounting: Horizontal Tenon
  • Lighting Technology: LED
  • Watts: 101
  • Bulb Technology: LED
  • Fixture Voltage: 120 to 277
  • Fixture Rated Life: 50,000 hr
  • Warranty: 10 Years
  • Fixture Housing Color: Silver
  • Fixture Height: 4 1/2 in
  • Lumens Per Watt: 88.2
  • Light Distribution Shape: Type V
  • Temp. Range: -40 Degrees to 40 Degrees C
  • Fixture Length: 26 1/4 in
  • Gasket: UL Listed for Wet Locations
  • LED Replacement For: 250W HPS/MH
  • Solar Powered: No
  • Light Distribution: Type V Short
  • Fixture Temp. Range: -40 Degrees to 40 Degrees C
  • CRI: 70
  • Standards: 10kV Surge Suppression Protection Tested In Accordance with IEEE/ANSI C62.41.2, 3G Bridge and Overpass Vibration Standards, Certified to ANSI C136.31-2001, cULus Listed for Wet Locations, Luminaire and Finish Endurance Tested to withstand 5000 hr of Elevated Ambient Salt Fog Conditions As Defined In ASTM Standard B 117, Meets Buy American Requirements Within ARRA, Meets CALTrans 611 Vibration Testing
  • Housing Material: Die Cast Aluminum
  • Description/Special Features: Cree XSP2 LED Area Luminaire, Horizontal Tenon Mount, Type V Short Optic
  • Color Temperature: 5,700 K
  • Fixture Housing Material: Die-Cast Aluminum
  • Fixture Lens Material: Acrylic
  • Color Rendering Index: 70
  • Fixture Width: 14 1/2 in
  • Color Temp.: 5700K
  • Housing Finish: Silver
  • Item: Parking Lot Light Fixture
  • Light Distribution - Roadway and Area Fixtures: Type V Short
  • Height: 4 1/2 in
  • Width: 14 1/2 in
  • Fixture Wattage: 101 W
  • Rated Life: 50,000 hr
  • Light Technology: LED
  • Mount Type: Tenon
  • Lumens per Watt: 88.2 lm/W
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type Tenon, Lumens 8,911 lm, Fixture Wattage 101 W, Light Distribution Shape Type V, LED Replacement For 250W HPS/MH, Light Technology LED, Color Temperature 5,700 K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 4 39/64 in, Width 14 31/64 in, Rated Life 50,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 88.2 lm/W

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #BXSP-B-HT-5SH-B-57K-UL-SV