Shop Alternate Products
This Product is Discontinued
Cree
LED Area Luminaire, Bronze, 21,253 lm (Discontinued)
Mfr # OSQ-A-NM-4ME-T-40K-UL-BZ
Zoro # G0128710
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277V
- LED Replacement For 750W HID
- Housing Finish Bronze
- Watts 166W