Skip to Main Content
customer-service Help

LED Area Luminaire, Bronze, 21,475 lm

  • Zoro #: G1966139
  • Mfr #: OSQ-A-NM-3ME-T-40K-UL-BZ
Cree LED Area Luminaire, Bronze, 21,475 lm OSQ-A-NM-3ME-T-40K-UL-BZ
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$890.50
  • Lumens: 21,902 lm
  • Voltage: 120-277V AC
  • Max. Fixture Wattage: 166.0
See full product details
This item ships free.

Cree #OSQ-A-NM-3ME-T-40K-UL-BZ Specifications

  • Zoro #: G1966139
  • Mfr #: OSQ-A-NM-3ME-T-40K-UL-BZ
  • Lumens: 21,902 lm
  • Voltage: 120-277V AC
  • Max. Fixture Wattage: 166.0
  • Lighting Technology: LED
  • Watts: 223
  • Bulb Technology: LED
  • Fixture Voltage: 120 to 277
  • Light Distribution: Type III Medium
  • Fixture Height: 3 3/4 in
  • Light Distribution - Roadway and Area Fixtures: Type III Medium
  • Solar Powered: No
  • Item: Parking Lot Light Fixture
  • Warranty: 10 Years
  • Color Temp.: 4000K
  • Fixture Width: 19 in
  • Housing Material: Die Cast Aluminum
  • Light Distribution Shape: Type III
  • Color Rendering Index: 70
  • Fixture Rated Life: 50,000 hr
  • Standards: UL
  • Socket Type: None
  • Fixture Length: 27 1/4 in
  • Housing Finish: Bronze
  • Lumens Per Watt: 131.9
  • Fixture Housing Color: Bronze
  • Fixture Housing Material: Die-Cast Aluminum
  • Color Temperature: 4,000 K
  • CRI: 70
  • LED Replacement For: 750W HID
  • Width: 19 in
  • Height: 3 3/4 in
  • Light Technology: LED
  • Mount Type: No Mount
  • Fixture Wattage: 166 W
  • Rated Life: 50,000 hr
  • Lumens per Watt: 131.9 lm/W
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 21,902 lm, Fixture Wattage 166 W, Light Distribution Shape Type III, LED Replacement For 750W HID, Light Technology LED, Color Temperature 4,000 K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 3 13/16 in, Width 19 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens per Watt 131.9 lm/W, Socket Type None, Standards UL, Warranty 10 yr

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-3ME-T-40K-UL-BZ