customer-service Help
Cree

LED High Bay Light Engine, 18000 lm, 4000K

$889.99
  • Lighting Technology: LED
  • Suggested Fixture Mounting Height: Variable Mounting Height
  • Lumens: 18,000 lm
See full product details
This item ships free.

Total: $889.99

Cree #KBL-B-UV-18L-40K-8-UH-ML Specifications

  • Lighting Technology: LED
  • Suggested Fixture Mounting Height: Variable Mounting Height
  • Lumens: 18,000 lm
  • Light Distribution: Downlight
  • Fixture Voltage: 347 to 480
  • Color Temperature: 4,000 K
  • Standards: UL Listed
  • LED Replacement For: 250W MH/HPS
  • Fixture Width: 16 29/32 in
  • Fixture Temp. Range: -40 Degrees to 40 Degrees C
  • Fixture Length: 16 29/32 in
  • Lumens Per Watt: 144.4
  • Lighting Certification: DesignLights Consortium (DLC) Premium
  • Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
  • Fixture Height: 7 13/32 in
  • Fixture Mounting Type: Universal
  • Item: LED High Bay Light Engine
  • Watts: 142
  • Includes: Multi-Level Dimming
  • Fixture Rated Life: 50,000 hr
  • Color Temp.: 4000K
  • Fixutre Mounting Type: Universal
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Voltage: 120 to 277V
  • Dimmable: Yes
  • Lamp Watts - Fixtures: 126 W
  • Rated Life: 100,000 hr
  • Lumens per Watt: 142 lm/W
  • Housing Material: Aluminum
  • Lamp Type: Integrated LED
  • Min. Ambient Temp.: -40 Degrees F
  • Overall Height: 7 1/2 in
  • Lens Material: Acrylic
  • Bay Light Type: High Bay
  • For Bulb Type: Integrated LED
  • Overall Width: 410 mm
  • Overall Length: 16 in
  • Reflector Type: No Reflector
  • Max. Ambient Temp.: 122 Degrees F
  • Emergency Battery Backup: Yes
  • Series: KBL
  • For Bulb Shape: Cylindrical
  • CA Title 24 Compliant: No
  • Ingress Protection Rating: 65
  • Ambient Temp. Range: -40 Degrees to 122 Degrees F
  • Ballast Type: Not Applicable
  • Number of Bulbs: Not Applicable
  • Nominal Size - Fixtures: Not Applicable
  • Product Type: LED High Bay Light Engine
  • Country of Origin (subject to change): China

Description

20,500 lm Lumens, Light Distribution Downlight, Color Temperature 4,000 K, Lighting Certification DesignLights Consortium (DLC) Premium, Standards UL Listed, Fixture Voltage 347 to 480, Fixture Temp. Range -40 Degrees to 40 Degrees C, Lumens per Watt 144.4 lm/W, Fixture Length 16 29/32 in, Fixture Width 16 29/32 in, Fixture Height 7 13/32 in, Fixture Mounting Type Universal, Fixture Rated Life 50,000 hr, LED Replacement For 250W HPS/MH, Includes Multi-Level Dimming

Restrictions and Compliance

Reviews of Cree #KBL-B-UV-18L-40K-8-UH-ML