Skip to Main Content
customer-service Help
Cree

LED High Bay Light Engine, 18000 lm, 4000K

Feedback Help us improve our product images
$660.83
  • Suggested Fixture Mounting Height: Variable Mounting Height
  • Lighting Technology: LED
  • Lumens: 18,000 lm
See full product details
Out of Stock
Total: $660.83

Cree #KBL-B-UV-18L-40K-8-UL-ML Specifications

  • Suggested Fixture Mounting Height: Variable Mounting Height
  • Lighting Technology: LED
  • Lumens: 18,000 lm
  • Light Distribution: Downlight
  • Fixture Voltage: 120 to 277
  • Color Temperature: 4,000 K
  • Standards: UL Listed
  • LED Replacement For: 250W MH/HPS
  • Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Includes: Multi-Level Dimming
  • Fixture Rated Life: 50,000 hr
  • Item: LED High Bay Light Engine
  • Lumens Per Watt: 144.4
  • Fixture Length: 16 29/32 in
  • Fixture Temp. Range: -40 Degrees to 50 Degrees C
  • Fixture Height: 7 13/32 in
  • Fixutre Mounting Type: Universal
  • Fixture Mounting Type: Universal
  • Lighting Certification: DesignLights Consortium (DLC) Premium
  • Watts: 142
  • Color Temp.: 4000K
  • Fixture Width: 16 29/32 in
  • Lamp Watts - Fixtures: 126 W
  • Rated Life: 100,000 hr
  • Dimmable: Yes
  • Voltage: 120 to 277V
  • Lumens per Watt: 142 lm/W
  • For Bulb Shape: Cylindrical
  • Overall Width: 410 mm
  • CA Title 24 Compliant: No
  • Overall Height: 7 1/2 in
  • Ballast Type: Not Applicable
  • Ambient Temp. Range: -40 Degrees to 122 Degrees F
  • Bay Light Type: High Bay
  • Series: KBL
  • Nominal Size - Fixtures: Not Applicable
  • Reflector Type: No Reflector
  • Number of Bulbs: Not Applicable
  • For Bulb Type: Integrated LED
  • Min. Ambient Temp.: -40 Degrees F
  • Ingress Protection Rating: 65
  • Lamp Type: Integrated LED
  • Overall Length: 16 in
  • Lens Material: Acrylic
  • Emergency Battery Backup: Yes
  • Max. Ambient Temp.: 122 Degrees F
  • Housing Material: Aluminum
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

20,500 lm Lumens, Light Distribution Downlight, Color Temperature 4,000 K, Lighting Certification DesignLights Consortium (DLC) Premium, Standards UL Listed, Fixture Voltage 120 to 277, Fixture Temp. Range -40 Degrees to 50 Degrees C, Lumens per Watt 144.4 lm/W, Fixture Length 16 29/32 in, Fixture Width 16 29/32 in, Fixture Height 7 13/32 in, Fixture Mounting Type Universal, Fixture Rated Life 50,000 hr, LED Replacement For 250W HPS/MH, Includes Multi-Level Dimming

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #KBL-B-UV-18L-40K-8-UL-ML