Skip to Main Content
customer-service Help
Cree

LED High Bay Light Engine, 18000 lm, 5000K

Feedback Help us improve our product images
$512.53
  • Lighting Technology: LED
  • Suggested Fixture Mounting Height: Variable Mounting Height
  • Lumens: 18,000 lm
See full product details
Out of Stock
Total: $512.53

Cree #KBL-B-UV-18L-50K-8-UL-ML Specifications

  • Lighting Technology: LED
  • Suggested Fixture Mounting Height: Variable Mounting Height
  • Lumens: 18,000 lm
  • Light Distribution: Downlight
  • Fixture Voltage: 120 to 277
  • Color Temperature: 5,000 K
  • Standards: UL Listed
  • LED Replacement For: 250W MH/HPS
  • Watts: 142
  • Fixture Length: 16 29/32 in
  • Fixture Mounting Type: Universal
  • Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
  • Fixture Width: 16 29/32 in
  • Item: LED High Bay Light Engine
  • Fixture Temp. Range: -40 Degrees to 50 Degrees C
  • Lumens Per Watt: 145.8
  • Includes: Multi-Level Dimming
  • Fixutre Mounting Type: Universal
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Color Temp.: 5000K
  • Lighting Certification: DesignLights Consortium (DLC) Premium
  • Fixture Rated Life: 50,000 hr
  • Fixture Height: 7 13/32 in
  • Voltage: 120 to 277V
  • Lamp Watts - Fixtures: 126 W
  • Rated Life: 100,000 hr
  • Dimmable: Yes
  • Lumens per Watt: 142 lm/W
  • Number of Bulbs: Not Applicable
  • Ballast Type: Not Applicable
  • Overall Height: 7 1/2 in
  • Emergency Battery Backup: Yes
  • Lamp Type: Integrated LED
  • Ambient Temp. Range: -40 Degrees to 122 Degrees F
  • Overall Length: 16 in
  • Bay Light Type: High Bay
  • Housing Material: Aluminum
  • Lens Material: Acrylic
  • For Bulb Shape: Cylindrical
  • Min. Ambient Temp.: -40 Degrees F
  • Overall Width: 410 mm
  • Nominal Size - Fixtures: Not Applicable
  • For Bulb Type: Integrated LED
  • Series: KBL
  • Reflector Type: No Reflector
  • CA Title 24 Compliant: No
  • Ingress Protection Rating: 65
  • Max. Ambient Temp.: 122 Degrees F
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

20,700 lm Lumens, Light Distribution Downlight, Color Temperature 5,000 K, Lighting Certification DesignLights Consortium (DLC) Premium, Standards UL Listed, Fixture Voltage 120 to 277, Fixture Temp. Range -40 Degrees to 50 Degrees C, Lumens per Watt 145.8 lm/W, Fixture Length 16 29/32 in, Fixture Width 16 29/32 in, Fixture Height 7 13/32 in, Fixture Mounting Type Universal, Fixture Rated Life 50,000 hr, LED Replacement For 250W HPS/MH, Includes Multi-Level Dimming

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #KBL-B-UV-18L-50K-8-UL-ML