Skip to Main Content
customer-service Help
Cree

LED High Bay Light Engine, 24000 lm, 4000K

Feedback Help us improve our product images
$567.59
  • Lighting Technology: LED
  • Suggested Fixture Mounting Height: Variable Mounting Height
  • Lumens: 24,000 lm
See full product details
Out of Stock
Total: $567.59

Cree #KBL-B-UV-24L-40K-8-UH-ML Specifications

  • Lighting Technology: LED
  • Suggested Fixture Mounting Height: Variable Mounting Height
  • Lumens: 24,000 lm
  • Light Distribution: Downlight
  • Fixture Voltage: 347 to 480
  • Color Temperature: 4,000 K
  • Standards: UL Listed
  • LED Replacement For: 400W MH
  • Item: LED High Bay Light Engine
  • Fixture Length: 16 29/32 in
  • Fixture Mounting Type: Universal
  • Fixture Height: 7 13/32 in
  • Lumens Per Watt: 142.3
  • Fixture Width: 16 29/32 in
  • Color Temp.: 4000K
  • Lighting Certification: DesignLights Consortium (DLC) Premium
  • Fixture Temp. Range: -40 Degrees to 40 Degrees C
  • Includes: Multi-Level Dimming
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
  • Fixutre Mounting Type: Universal
  • Fixture Rated Life: 50,000 hr
  • Watts: 189
  • Dimmable: Yes
  • Lamp Watts - Fixtures: 164 W
  • Voltage: 347 to 480V
  • Rated Life: 100,000 hr
  • Lumens per Watt: 146 lm/W
  • Ambient Temp. Range: -40 Degrees to 122 Degrees F
  • Overall Width: 410 mm
  • CA Title 24 Compliant: No
  • Nominal Size - Fixtures: Not Applicable
  • Emergency Battery Backup: Yes
  • Reflector Type: No Reflector
  • Min. Ambient Temp.: -40 Degrees F
  • Series: KBL
  • Overall Height: 7 1/2 in
  • Lens Material: Acrylic
  • Housing Material: Aluminum
  • For Bulb Shape: Cylindrical
  • Max. Ambient Temp.: 122 Degrees F
  • Bay Light Type: High Bay
  • Number of Bulbs: Not Applicable
  • Overall Length: 16 in
  • Ballast Type: Not Applicable
  • Ingress Protection Rating: 65
  • For Bulb Type: Integrated LED
  • Lamp Type: Integrated LED
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

26,900 lm Lumens, Light Distribution Downlight, Color Temperature 4,000 K, Lighting Certification DesignLights Consortium (DLC) Premium, Standards UL Listed, Fixture Voltage 347 to 480, Fixture Temp. Range -40 Degrees to 40 Degrees C, Lumens per Watt 142.3 lm/W, Fixture Length 16 29/32 in, Fixture Width 16 29/32 in, Fixture Height 7 13/32 in, Fixture Mounting Type Universal, Fixture Rated Life 50,000 hr, LED Replacement For 400W MH, Includes Multi-Level Dimming

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #KBL-B-UV-24L-40K-8-UH-ML