Skip to Main Content
customer-service Help
Cree

LED High Bay Light Engine, 24000 lm, 4000K

Cree LED High Bay Light Engine, 24000 lm, 4000K KBL-B-UV-24L-40K-8-UL-ML
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$536.02
  • Suggested Fixture Mounting Height: Variable Mounting Height
  • Lighting Technology: LED
  • Lumens: 24,000 lm
See full product details
Out of Stock
Total: $536.02

Cree #KBL-B-UV-24L-40K-8-UL-ML Specifications

  • Suggested Fixture Mounting Height: Variable Mounting Height
  • Lighting Technology: LED
  • Lumens: 24,000 lm
  • Light Distribution: Downlight
  • Fixture Voltage: 120 to 277
  • Color Temperature: 4,000 K
  • Standards: UL Listed
  • LED Replacement For: 400W MH
  • Includes: Multi-Level Dimming
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Color Temp.: 4000K
  • Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
  • Fixture Length: 16 29/32 in
  • Item: LED High Bay Light Engine
  • Fixture Temp. Range: -40 Degrees to 40 Degrees C
  • Fixture Height: 7 13/32 in
  • Watts: 189
  • Fixture Width: 16 29/32 in
  • Fixture Mounting Type: Universal
  • Fixture Rated Life: 50,000 hr
  • Fixutre Mounting Type: Universal
  • Lumens Per Watt: 142.3
  • Lighting Certification: DesignLights Consortium (DLC) Premium
  • Voltage: 120V to 277V
  • Rated Life: 100,000 hr
  • Lamp Watts - Fixtures: 164 W
  • Dimmable: Yes
  • Lumens per Watt: 146 lm/W
  • Min. Ambient Temp.: -40 Degrees F
  • Lamp Type: Integrated LED
  • For Bulb Type: Integrated LED
  • Ambient Temp. Range: -40 Degrees to 122 Degrees F
  • Series: KBL
  • Reflector Type: No Reflector
  • Ingress Protection Rating: 65
  • Emergency Battery Backup: Yes
  • Max. Ambient Temp.: 122 Degrees F
  • CA Title 24 Compliant: No
  • Number of Bulbs: Not Applicable
  • Bay Light Type: High Bay
  • For Bulb Shape: Cylindrical
  • Housing Material: Aluminum
  • Overall Height: 7 1/2 in
  • Nominal Size - Fixtures: Not Applicable
  • Ballast Type: Not Applicable
  • Overall Width: 410 mm
  • Lens Material: Acrylic
  • Overall Length: 16 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

26,900 lm Lumens, Light Distribution Downlight, Color Temperature 4,000 K, Lighting Certification DesignLights Consortium (DLC) Premium, Standards UL Listed, Fixture Voltage 120 to 277, Fixture Temp. Range -40 Degrees to 40 Degrees C, Lumens per Watt 142.3 lm/W, Fixture Length 16 29/32 in, Fixture Width 16 29/32 in, Fixture Height 7 13/32 in, Fixture Mounting Type Universal, Fixture Rated Life 50,000 hr, LED Replacement For 400W MH, Includes Multi-Level Dimming

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #KBL-B-UV-24L-40K-8-UL-ML