Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Recessed Troffer, 32W, 4000 Lumens

  • Zoro #: G1929903
  • Mfr #: ZR24C-40L-35K-10V-FD
Cree LED Recessed Troffer, 32W, 4000 Lumens ZR24C-40L-35K-10V-FD
Cree LED Recessed Troffer, 32W, 4000 Lumens ZR24C-40L-35K-10V-FD
Cree LED Recessed Troffer, 32W, 4000 Lumens ZR24C-40L-35K-10V-FD
$113.83
  • Lighting Technology: LED
  • Nominal Size - Fixtures: 2 ft x 4 ft
  • Fixture Item: Recessed Troffer
See full product details
This item ships free.

Cree #ZR24C-40L-35K-10V-FD Specifications

  • Zoro #: G1929903
  • Mfr #: ZR24C-40L-35K-10V-FD
Lighting Technology: LED Nominal Size - Fixtures: 2 ft x 4 ft
Fixture Item: Recessed Troffer Dimmable: Yes
Bulb Technology: LED Fixture Width: 24 in
Color Rendering Index: 80.0 Lumens Per Watt: 125.0
Lumens: 4,000 lm Design: Economy
Lighting Certification: DesignLights Consortium (DLC) Premium Fixture Warranty: 5 yr Limited Warranty
Standards: UL, CE Color Temp.: 3500K
Fixture Length: 48 in LED Replacement For: 3 Lamp T8
CRI: 80 Fixture Voltage: 120 to 277
Max. Fixture Wattage: 32.0 W Emergency Back Up Battery: No
Fixture Temp. Range: 0 Degrees to 35 Degrees C Fixture Rated Life: 50,000 hr
Fixture Height: 4 in Lamp Type - Fixtures: Integrated LED
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Green Certification or Other Recognition: DesignLights Consortium (DLC)
Color Temperature: 3,500 K Item: Recessed Troffer
Lumens per Watt: 125.0 lm/W Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Recessed Troffer, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Lamp Type - Fixtures Integrated LED, Dimmable Yes, 4,000 lm Lumens, Color Temperature 3,500 K, Color Rendering Index 80.0, Max. Fixture Wattage 32.0 W, Lumens per Watt 125.0 lm/W, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr, Fixture Length 48 in, Fixture Width 24 in, Fixture Height 4 in, LED Replacement For 3 Lamp T8

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #ZR24C-40L-35K-10V-FD