Shop Alternate Products
This Product is Discontinued
Cree
LED Recessed Troffer, 4000K, 44W, 120-277V (Discontinued)
Mfr # CR14-40L-40K-10V-HD
Zoro # G5923312
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 to 277VAC
- Watts 44
- Dimmable Yes
- Lumens 4,000 lm
- Color Temperature 4,000 K