Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

OSQ LED Area, 3M, 130W, 4000K, Univ, Bz, PML

  • Zoro #: G0102600
  • Mfr #: OSQ-A-NM-3ME-K-40K-UL-BZ-PML
No Product Image Available
$730.77
  • Fixture Voltage: 120 to 277V
  • Fixture Housing Color: Bronze
  • Color Temp.: 4000K
See full product details
This item ships free.

Cree #OSQ-A-NM-3ME-K-40K-UL-BZ-PML Specifications

  • Zoro #: G0102600
  • Mfr #: OSQ-A-NM-3ME-K-40K-UL-BZ-PML
Fixture Voltage: 120 to 277V Fixture Housing Color: Bronze
Color Temp.: 4000K Item: Parking Lot Light Fixture
Lighting Technology: LED Watts: 130W
Color Temperature: 4,000 K Lumens: 16,959 lm
Solar Powered: No Fixture Rated Life: 50,000 hr
Bulb Technology: LED Max. Fixture Wattage: 130.0
Lumens Per Watt: 130.5 LED Replacement For: 400W HID
Housing Finish: Bronze Mounting: No Mount
Color Rendering Index: 70 Light Distribution: Type III Medium
Voltage: 120 to 277V AC Fixture Height: 4.9"
Fixture Width: 19" Fixture Length: 27.2"
Housing Material: Cast Aluminum Rated Life: 50,000 hr
Light Technology: LED Fixture Wattage: 130 W
Light Distribution Shape: Type III Mount Type: No Mount
Lumens per Watt: 130.5 lm/W Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 16,959 lm, Fixture Wattage 130 W, Light Distribution Shape Type III, LED Replacement For 400W HID, Light Technology LED, Color Temperature 4,000 K, Color Rendering Index 70, Voltage 120 to 277V AC, Rated Life 50,000 hr, Fixture Housing Color Bronze, Lumens per Watt 130.5 lm/W

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-3ME-K-40K-UL-BZ-PML