Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

OSQ LED Area, 3M, 166W, 4000K, Univ, Bz, PML

  • Zoro #: G0102759
  • Mfr #: OSQ-A-NM-3ME-T-40K-UL-BZ-PML
No Product Image Available
$1,027.01
  • Lumens Per Watt: 131.9
  • Max. Fixture Wattage: 166.0
  • Fixture Voltage: 120 to 277V
See full product details
Out of Stock

Cree #OSQ-A-NM-3ME-T-40K-UL-BZ-PML Specifications

  • Zoro #: G0102759
  • Mfr #: OSQ-A-NM-3ME-T-40K-UL-BZ-PML
  • Lumens Per Watt: 131.9
  • Max. Fixture Wattage: 166.0
  • Fixture Voltage: 120 to 277V
  • Lumens: 21,902 lm
  • Bulb Technology: LED
  • Lighting Technology: LED
  • Fixture Housing Color: Bronze
  • Fixture Rated Life: 50,000 hr
  • Color Temp.: 4000K
  • Solar Powered: No
  • Color Temperature: 4,000 K
  • LED Replacement For: 750W HID
  • Watts: 166W
  • Item: Parking Lot Light Fixture
  • Fixture Length: 25"
  • Color Rendering Index: 70
  • Rated Life: 50,000 hr
  • Fixture Width: 19"
  • Voltage: 120 to 277V AC
  • Light Distribution: Type III Medium
  • Fixture Height: 4.9"
  • Housing Material: Cast Aluminum
  • Mounting: No Mount
  • Housing Finish: Bronze
  • Fixture Wattage: 166 W
  • Mount Type: No Mount
  • Light Technology: LED
  • Light Distribution Shape: Type III
  • Lumens per Watt: 131.9 lm/W
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 21,902 lm, Fixture Wattage 166 W, Light Distribution Shape Type III, LED Replacement For 750W HID, Light Technology LED, Color Temperature 4,000 K, Color Rendering Index 70, Voltage 120 to 277V AC, Rated Life 50,000 hr, Fixture Housing Color Bronze, Lumens per Watt 131.9 lm/W

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-3ME-T-40K-UL-BZ-PML