Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

OSQ LED Area, 4M, 130W, 4000K, Univ, Bz, PML

  • Zoro #: G0102810
  • Mfr #: OSQ-A-NM-4ME-K-40K-UL-BZ-PML
No Product Image Available
$730.77
  • Lumens: 16,959 lm
  • Bulb Technology: LED
  • Max. Fixture Wattage: 130.0
See full product details
This item ships free.

Cree #OSQ-A-NM-4ME-K-40K-UL-BZ-PML Specifications

  • Zoro #: G0102810
  • Mfr #: OSQ-A-NM-4ME-K-40K-UL-BZ-PML
Lumens: 16,959 lm Bulb Technology: LED
Max. Fixture Wattage: 130.0 LED Replacement For: 400W HID
Solar Powered: No Color Temperature: 4,000 K
Fixture Rated Life: 50,000 hr Item: Parking Lot Light Fixture
Color Temp.: 4000K Watts: 130W
Lighting Technology: LED Fixture Housing Color: Bronze
Lumens Per Watt: 130.5 Fixture Voltage: 120 to 277V
Fixture Length: 27.2" Fixture Width: 19"
Mounting: No Mount Fixture Height: 4.9"
Light Distribution: Type IV Medium Housing Finish: Bronze
Housing Material: Cast Aluminum Voltage: 120 to 277V AC
Rated Life: 50,000 hr Color Rendering Index: 70
Mount Type: No Mount Light Technology: LED
Light Distribution Shape: Type IV Fixture Wattage: 130 W
Lumens per Watt: 130.5 lm/W Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 16,959 lm, Fixture Wattage 130 W, Light Distribution Shape Type IV, LED Replacement For 400W HID, Light Technology LED, Color Temperature 4,000 K, Color Rendering Index 70, Voltage 120 to 277V AC, Rated Life 50,000 hr, Fixture Housing Color Bronze, Lumens per Watt 130.5 lm/W

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-4ME-K-40K-UL-BZ-PML