Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

OSQ LED Area, 4M, 130W, 4000K, Univ, Sv, PML

  • Zoro #: G0102835
  • Mfr #: OSQ-A-NM-4ME-K-40K-UL-SV-PML
No Product Image Available
$680.95
  • Lumens Per Watt: 130.5
  • LED Replacement For: 400W HID
  • Watts: 130W
See full product details
This item ships free.

Cree #OSQ-A-NM-4ME-K-40K-UL-SV-PML Specifications

  • Zoro #: G0102835
  • Mfr #: OSQ-A-NM-4ME-K-40K-UL-SV-PML
Lumens Per Watt: 130.5 LED Replacement For: 400W HID
Watts: 130W Lumens: 16,959 lm
Max. Fixture Wattage: 130.0 Fixture Housing Color: Silver
Bulb Technology: LED Color Temperature: 4,000 K
Lighting Technology: LED Fixture Rated Life: 50,000 hr
Item: Parking Lot Light Fixture Fixture Voltage: 120 to 277V
Color Temp.: 4000K Solar Powered: No
Housing Material: Cast Aluminum Light Distribution: Type IV Medium
Fixture Length: 27.2" Fixture Width: 19"
Rated Life: 50,000 hr Voltage: 120 to 277V AC
Fixture Height: 4.9" Mounting: No Mount
Housing Finish: Silver Color Rendering Index: 70
Light Technology: LED Light Distribution Shape: Type IV
Mount Type: No Mount Fixture Wattage: 130 W
Lumens per Watt: 130.5 lm/W Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 16,959 lm, Fixture Wattage 130 W, Light Distribution Shape Type IV, LED Replacement For 400W HID, Light Technology LED, Color Temperature 4,000 K, Color Rendering Index 70, Voltage 120 to 277V AC, Rated Life 50,000 hr, Fixture Housing Color Silver, Lumens per Watt 130.5 lm/W

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-4ME-K-40K-UL-SV-PML