Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

OSQ LED Area, 4M, 86W, 4000K, Univ, Bz, PML

  • Zoro #: G0102765
  • Mfr #: OSQ-A-NM-4ME-B-40K-UL-BZ-PML

$654.90

  • Bulb Technology: LED
  • Max. Fixture Wattage: 86.0
  • Watts: 86W
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-4ME-B-40K-UL-BZ-PML Specifications

  • Zoro #: G0102765
  • Mfr #: OSQ-A-NM-4ME-B-40K-UL-BZ-PML
Bulb Technology: LED Max. Fixture Wattage: 86.0
Watts: 86W Color Temperature: 4000K
Fixture Voltage: 120 to 277V Solar Powered: No
Color Temp.: 4000K Lumens Per Watt: 132.8
Lighting Technology: LED LED Replacement For: 250W HID
Fixture Housing Color: Bronze Fixture Rated Life: 50,000 hr.
Item: Parking Lot Light Fixture Lumens: 11,424 lm
Rated Life: 50000 hr. Mounting: No Mount
Fixture Width: 19" Voltage: 120 to 277VAC
Fixture Length: 27.2" Light Distribution: Type IV Medium
Fixture Height: 4.9" Housing Material: Cast Aluminum
Color Rendering Index: 70 Housing Finish: Bronze
Mount Type: No Mount Light Distribution Shape: Type IV
Light Technology: LED Fixture Wattage: 86W
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LED Area Luminaire

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-4ME-B-40K-UL-BZ-PML