Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Area Luminaire, 86W, 4000K, Bronze, PML

  • Zoro #: G0102853
  • Mfr #: OSQ-A-NM-5ME-B-40K-UL-BZ-PML

$654.90

  • Fixture Voltage: 120 to 277V
  • Max. Fixture Wattage: 86.0
  • Lumens Per Watt: 126.4
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-5ME-B-40K-UL-BZ-PML Specifications

  • Zoro #: G0102853
  • Mfr #: OSQ-A-NM-5ME-B-40K-UL-BZ-PML
Fixture Voltage: 120 to 277V Max. Fixture Wattage: 86.0
Lumens Per Watt: 126.4 Lighting Technology: LED
Fixture Rated Life: 50,000 hr. Color Temperature: 4000K
Watts: 86W Item: Parking Lot Light Fixture
Color Temp.: 4000K Solar Powered: No
LED Replacement For: 250W HID Lumens: 10,867 lm
Fixture Width: 19" Fixture Height: 4.9"
Fixture Length: 27.2" Bulb Technology: LED
Rated Life: 50000 hr. Housing Finish: Bronze
Color Rendering Index: 70 Light Distribution: Type V Medium
Voltage: 120 to 277VAC Mounting: No Mount
Housing Material: Cast Aluminum Mount Type: No Mount
Light Technology: LED Fixture Wattage: 86W
Light Distribution Shape: Type V Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 10,867 lm, Fixture Wattage 86W, Light Distribution Shape Type V, LED Replacement For 250W HID, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Rated Life 50000 hr., Lumens Per Watt 126.4

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-5ME-B-40K-UL-BZ-PML