Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

OSQ LED Area, 3M, 86W, 4000K, Univ, Bz, PML

  • Zoro #: G0102643
  • Mfr #: OSQ-A-NM-3ME-B-40K-UL-BZ-PML

$744.23

  • Color Temp.: 4000K
  • Watts: 86W
  • Max. Fixture Wattage: 86.0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cree #OSQ-A-NM-3ME-B-40K-UL-BZ-PML Specifications

  • Zoro #: G0102643
  • Mfr #: OSQ-A-NM-3ME-B-40K-UL-BZ-PML
Color Temp.: 4000K Watts: 86W
Max. Fixture Wattage: 86.0 Fixture Housing Color: Bronze
Lighting Technology: LED Solar Powered: No
Fixture Voltage: 120 to 277V LED Replacement For: 250W HID
Lumens: 11,424 lm Fixture Rated Life: 50,000 hr.
Item: Parking Lot Light Fixture Color Temperature: 4000K
Bulb Technology: LED Lumens Per Watt: 132.8
Fixture Length: 27.2" Rated Life: 50000 hr.
Fixture Height: 4.9" Housing Material: Cast Aluminum
Housing Finish: Bronze Light Distribution: Type III Medium
Voltage: 120 to 277VAC Color Rendering Index: 70
Mounting: No Mount Fixture Width: 19"
Mount Type: No Mount Light Distribution Shape: Type III
Fixture Wattage: 86W Light Technology: LED
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 11,424 lm, Fixture Wattage 86W, Light Distribution Shape Type III, LED Replacement For 250W HID, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Rated Life 50000 hr., Fixture Housing Color Bronze, Lumens Per Watt 132.8

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-3ME-B-40K-UL-BZ-PML